Item# : EA897CC
Description : [Common for 50/60Hz] Jet Heater
Spec
| Oil tank capacity-46L | |||
| Air volume (50/60Hz)-HI: 18,000/19,000L/min, LO: 15,000/14,000L/min | |||
| Burning duration (HI/LO)-10/14 hours |
|||
| Power source-100VAC, 145W (50Hz), 160W (60Hz) | |||
| Dim.-1,013 x 535 x 788(H)mm | |||
| Weight-36kg (Empty tank) | |||
| Angle variable-40° upward, 40° downward |
|||
| Safety devices-Seismic automatic extinguish device, primary safety control, interruption of electrical power safety device, high limit switch, overload protection, high voltage interruption, low voltage alarm and abnormal fan rotation interruption |
|||
| Spent fuel-Kerosene (JIS No.1) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 232,000 (Excluding tax)/¥ 255,200(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/20 06:17 Currently) |
||||
| Catalog Page | Page 0064 | ||||