Item# : EA897CD-2
Description : Jet Heater (4 Surfaces Heating Type )
19/02/01 It is not 4-sided heating type,but front heating type. Illustration is the opposite of EA897CD-1. (No.50 1160)
Spec
Frequency | 50/60Hz |
Thermal Output | 18.2~9.1kW(3The stage Burning ) |
---|---|---|---|
Oil Tank capacity | 22L |
Fuel lasting time | 11~23 Hours |
Heating approx. capacity | Wooden :79.3m2 Concrete :106m2 |
Power Supply | AC100V・67W(50Hz)/64W(60Hz) |
Size | 870×504×496㎜ |
Weight | 30kg(When tank is empty ) |
Safety Devices | Child Lock Aseismic automatic extinguish a fire Ignition Safe Blackout Safe OverHeat Prevention Overload Protection Fan Abnormal Detection Oil Empty Detection High Voltage ・Low voltage Alarm |
Enabled Fuel | Kerosene (JIS No.1) |
Fuel consumption | 1.87~0.94L/h |
Circulator | Yes |
Operation Sound | 48dB(50Hz)/50dB(60Hz) |
Frequency Change | Unnecessary |
Power Supply Cord Length | 2.5m |
||
Thermal Output increased about 10% compared to previous model |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 158,000 (Excluding tax)/¥ 173,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/30 21:16 Currently) |
Replacement Items
|