Product Detail

URL:

Item# : EA897CG

Description : Jet Heater

Spec

Oil tank volume-7.3L
Burning duration-weak:11 hours, strong:8 hours
Rated voltage-Single-phase 100V
Rated power consumption-When fired:47W(50Hz), 52W(60Hz), when burned:35W(50Hz), 39W(60Hz)
Amount of hot wind-weak:2.0m3/min strong:2.3m3/min
Size-535x255x420(H)mm
Weight-11.5kg (When tank is empty.)
Changeable angle(louver angle)-Up 17゜, Under 17゜
Safety devices-Seismic automatic extinguish device, primary safety control, interruption of electrical power safety device, high limit switch, overload protection, high voltage interruption, and low voltage alarm
Spent fuel-Kerosene (JIS No.1)
Frequency-50/60Hz
Thermal output-weak:6.3kW, strong:8.8kW
Additional explanation
Catalog Price (JPY)

¥ 116,000 (Excluding tax)/¥ 127,600(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 20:59 Currently)

Update
Catalog Page Page 0064
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)