Item# : EA897CW-37A
Description : Compact Ceramic Heater (With Human Detective Sensor )
Spec
| Size | 176(W)×145(D)×280(H)mm |
Weight | About 1.8kg |
|---|---|---|---|
| Power consumption | 50Hz:760W 60Hz:710W |
Cord length | About 2m |
| Two switching of warm breeze (Strong /Weak ) |
|||
| Human feeling sensor | Sensing range :Top and bottom 60℃ Left and right. 90℃ Sensing the distance :About 2m |
Safety devices | Electric current fuse Temperature fuse Fall off switch Thermostat |
| Ceramic fan heater whicch detects person's move and turn on / off outmatically. |
|||
| Self-operating by detecting person's ove effective to save energy. |
|||
| Electricity type heater possible to heat up instantly right after turning on |
|||
| Compact size and needs less space suitable for using in a narrow space such as washroom sink and kitchen. |
|||
| Switching between automatic operation with a human sensor (motion detector) and continuous operation is possible. Continuous driving mode stops in 3 hours for safety. |
|||
| With child lock function and turning oFF when falling function for child safe. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,250 (Excluding tax)/¥ 9,075(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:52 (2026/11/17 21:20 Currently) |
||||
| Catalog Page | Page 0064 | ||||
Replacement Items
|
|