Product Detail

URL:

Item# : EA897E-30A

Description : Industrial Exhaust Fan [30cm]

Spec

Power source-100VAC (50/60Hz)
Blade dia.-300mm
Rated output-60W
Max. airflow (50/60Hz)-25/28m3/min
Noise (50/60Hz)-46/48.5dB
Dim.-418 x 418 x 218(T)mm
Weight 7.5kg
Specification Single speed type
Additional explanation
Catalog Price (JPY)

¥ 39,000 (Excluding tax)/¥ 42,900(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 05:27 Currently)

Update
Catalog Page Page 0062
Web catalog image

Documents

Part drawing
  1. IMG
Catalog
  1. PDF
  2. PDF
Manufacturer’s instruction manual(Japanese)