Item# : EA897K-32
Description : Blower
Spec
| Power Supply | Three-fase current 200V |
Power Consumption(50/60Hz) | 315/415W |
|---|---|---|---|
| size | 718 x 590 x 858(H)mm |
Air flow(50/60Hz) | 163/208m3/min |
| Weight | 35kg |
||
| With Caster |
|||
| Built-In thermal switch |
|||
| Can easily change the wind direction with lever |
|||
| Fan Dia. | 400mm |
code | 10m |
| Material | blade: resin |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 162,600 (Excluding tax)/¥ 178,860(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/23 11:23 Currently) |
||||
| Catalog Page | Page 0227 | ||||