Item# : EA897L-50
Description : Duct (Manhole Installation)
Spec
| With hanging plate on the edge of manhole while working. It prevents duct from falling. |
|||
| Material | Manhole port mounting plate: Low density polyethylene (L-LDPE) Duct part: Vinyl & polyester (PVC coating) |
||
|---|---|---|---|
| Spring Included Able to store compactly. It stretches quickly when it is thrown into manhole. |
|||
| Applicable blower | EA897LD-15・EA897LD-30 |
Size | Dia 203mm×4.5m |
| Manhole mouth mounting plate is recyclable |
|||
| Duct usable temperature: Up to 82.22℃ | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 40,800 (Excluding tax)/¥ 44,880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/11 03:47 Currently) |
||||
| Catalog Page | Page 0226 | ||||
| Parts & Accessories | |
|---|---|
| Main body | EA897LD-15 : Duct Blower |
Product movie