Product Detail

URL:

Item# : EA897LD-15

Description : Duct Blower

Spec

Power supply-115VAC, 3A, 250W
Airflow rate-Straight: 23m3/min,
With one 90° corner: 20m3/min,
With two 90° corners: 16m3/min
Duct dim.-Dia. 203mm x 4.5m
Plenum dia.-Dia. 250mm
Cord length-1.8m
Dim.-812 x 342 x 368(H)mm
Weight-14.9kg
Exhaust and ventilation can be performed with 1 unit.
Additional explanation
Catalog Price (JPY)

¥ 87,700 (Excluding tax)/¥ 96,470(Tax including)

Quantity of stock

Latest stock:0

(2026/11/11 03:37 Currently)

Update
Catalog Page Page 0226
Web catalog image

Documents

Instruction manual(Japanese)