Item# : EA897LV-1
Description : Duct Blower
Spec
(Operating pressure 0.42MPa)
|
Air is amplified to generate large-volume air.
|
Air connection port-1/2NPT (When the attached coupling is removed, 1/2NPT thread can be found.)
|
Use at an operating pressure of 0.96MPa or lower.
|
| Length |
425mm
|
Outlet dia. |
152mm
|
| Weight |
2.5kg
|
Noise level |
82.5dB |
| Catalog Price (JPY) |
¥
87,000
(Excluding tax)/¥
95,700(Tax including)
|
| Quantity of stock |
Latest stock:8
(2026/11/23 11:49 Currently)
|
| Catalog Page |
Page 1010
Page 2425
|
Product movie
Documents
| Specification |
-
|
| Manufacturer’s instruction manual(English) |