Item# : EA898G-2B
Description : Electric Garden Trimmer
This product is no longer available. Please refer to replacement item below.
Spec
| Full length |
765mm
|
Weight |
2.0kg
|
| Pruning The width |
450mm
|
Cutoff Dia. |
15mm
|
| Number Of Strokes |
1800times/min.
|
Power Supply |
AC100VOr 14.4V(Separately Sold )
|
| Power Consumption |
320W
|
Rated Current |
3.4A
|
| Accessories |
Cable 10m、Tip For Welding Machine Receiver 、Blade Case, Cable Guide 、Plug Clip 、[Steel] Knob, Male Thread Nut (2 Pcs )
|
|
|
Double-Edge Driving System (Three Faces Polishing Blade Material )/Special Coating
|
\"Easy Handle\" Convenient For Side Cutting. Good balanced body reduces your stress.
|
Attached Special Coating Blade that Hardly sticked Trees gum
|
Can be exchange the blade without any tools \"Easy Blade Exchange\"
|
Special Resin realized \"High Durability ・Low Vibration ・Low Noise\".
|
“large Chipping Receiver\" Collects Cut Branches And Leaves For Easy Post-pruning Cleaning.
|
Convenient for Continuation work \"Switch with On Lock Button\"
|
Protector guard your hands from cut branches and leaves.
|
Yellow cable prevent from cutting cables in error.
|
| By Using The Hybrid Power Source Which Is Sold Separately, You Can Use The Clipper As A Cordless Type Product. |
| Catalog Price (JPY) |
¥
24,900
(Excluding tax)/¥
27,390(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/25 20:50 Currently)
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |