Product Detail

URL:

Item# : EA898RS-1

Description : [Rechargeable] Hedge Trimmer

This product is no longer available. Please refer to replacement item below.

Spec

Size 192(H) x 956(W)mm
Pruning width 500mm
Weight 2.5kg(Battery Included )
Max. Cutting Capacity (Branch Dia. ) 20mm
Number Of Strokes 1300 times/min
Power Supply DC18V
(Rechargeable dedicated lithium-ion battery 2.5Ah)
Recharge Time About 40 minutes(Empty → 80% Charging )
About 60 minutes(Empty → Full Charging )
※At the time of use 2.5Ah Battery, Charger AL1830CV.
Continuous operation time --- About 50 min. * At usage of 2.5 Ah battery * It differs depending on the operation time.
Accessories --- 500 mm blade (mounted on the main unit), blade cover, charger, 1 pc of 2.5 Ah battery
Charging type hedge trimmer with a trimming width of 500 mm, that is powerful and can surely trim
2.5 Ah lithium ion 18 V battery with high-power & stamina is mounted.
Trimming by a sweep, quick cutting function
When the blade bites a branch, the main unit of hedge trimmer itself judges the degree of load in about 3 sec. If a loaded condition has continued, the motor is completely stopped.
Human-friendly safety design, such as the 2-step switch for preventing abrupt operation, hand protector (anti-rebound guard) which guards the carrying hand, etc.
Additional explanation
Catalog Price (JPY)

¥ 38,300 (Excluding tax)/¥ 42,130(Tax including)

Quantity of stock

Latest stock:0

(2026/09/08 02:38 Currently)

Update

Replacement Items

EA898GB-21A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer