Item# : EA899AM-83A
Description : Handy Cleaner (Futon Nozzle Addapted )
Spec
Manufacturer | Panasonic |
Power Supply System | cord Type |
---|---|---|---|
Dust Collection System | Packless Type |
Dust Collecting Capacity | 0.4L |
Suction Power | 180W |
Power Supply | 100V(50/60Hz) |
Power Consumption | 700W |
sensor | Infrared rays sensor |
Nozzle Type | Infrared rays With Sensor Futon Clean Nozzle |
Filter | Mesh Filter , Sponge Filter , Filter (Nonwoven fabric ), Prefilter |
Operation Sound | About 76dB |
Size | Body :126(W) x 360(D) x 172(H)mm, Futon Clean Nozzle Installed :251(W) x 557(D) x 172(H)mm |
Weight | 1.9kg(Only the body ), 2.3kg(Total of Body ・Hose ・Extension Tube ・ Nozzle For floors) |
Cord Length | 5m |
Accessories | Small Nozzle , Gap For Nozzle , Long hose |
||
<Infrared rays sensor Powered By > Illuminates To Tell You It Has Identified Minutes Dust Or Mite. |
|||
「Antibacterial W Spin Roller 」 which does not stick to Futon. |
|||
<Abounding Attachments > ★Equipped With A Long Hose Which Enables You To Use It By Placing The Product Body Down. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 20,500 (Excluding tax)/¥ 22,550(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/13 04:48 Currently) |
Replacement Items
|