Product Detail

URL:

Item# : EA899AY-32

Description : Vacuum Cleaner For Recovering Sewage

Spec

Power Supply 100V
Power Consumption 1060W
Suction Power 510W
Noise 72dB
Size 387(W)X448(D)X540(H)mm
Weight 11.5kg
Code Length 10m
It collects sewage smoothly. Wet vacuum which is compact and easy to handle
* The cleaner dedicated for sewage is a cleaner to suck accumulated water.
Water Absorption Volume 15L
Additional explanation
Catalog Price (JPY)

¥ 93,100 (Excluding tax)/¥ 102,410(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 05:18 Currently)

Update
Catalog Page Page 2421
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG