Item# : EA899HC-6BS
Description : [Rechargeable] Cleaner Set
Spec
| Description | With Charger and Battery |
Power Supply | Charging Type (14.4VLithium Ion Battery 6.0Ah) |
|---|---|---|---|
| Recharge Time | About 30minutes |
Continuous operating time | About 42minutes (When using the Rechargeable battery 【EA813HE-16】 ) |
| Suction Power | 35W |
Dust Collecting Capacity | 560ml |
| Noise | 70dB |
Body Size | 438 x 114 x 153(H)mm, At the time of floor nozzle attachment : 969 x 114 x 153(H)mm) |
| Weight | 1.3kg (Including Rechargeable battery ) |
Accessories | For floors Nozzle , Extension Tube (With Nozzle Holder ), Gap Nozzle , Quick Charger (With a Cooling function), Rechargeable battery (EA813HE-16), Battery Cover |
| Exchange Rechargeable battery | EA813HE-13, EA813HE-4, EA813HE-14, EA813HE-15, EA813HE-16 |
||
| Powerful Suction Power Powerful Motor Provides Powerful Suction Force. Cleaning Can Be Carried Out Comfortably And Efficiently. |
|||
| Dust Case Dust Collection System Dust Case Dust Collection System That Stores Collected Dust In The Dust Case. Dust Can Be Disposed Of Speedily Without Removing The Filter. |
|||
| With LED Light The Inlet Will Be Brightly Illuminated. |
|||
| The Connection Part Is Cut Diagonally. Cleaning Available Even Without Any Nozzle Or Extended Hose. |
|||
| Trigger-type Switch. Possible To Turn On/off Frequently To Extend The Battery Life. |
|||
| Safety Ensured With The Built-in Battery Multiple Protection Circuit. Built-in Proprietary Battery Multi-level Protection Circuit. Reduces Overload, Overdischarge, And Overcharge To Extend Battery Service Life. Provides Stable Performance For A Long Period Of Time. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 46,700 (Excluding tax)/¥ 51,370(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/09 01:44 Currently) |
||||
Replacement Items
|
|
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA813H-10B : Charger |
| Parts | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |