Product Detail

URL:

Item# : EA899KS-34

Description : Industrial Wet/Dry Vacuum Cleaner

Spec

Power Supply 100V(50/60Hz)
Power Consumption 1150W
Vacuum Capacity 67L/Second
Degree Of Vacuum 174hPa
Noise 72dB
size 390 x 485 x 770(H)mm
Code Length 7.5m
Weight 11kg
Accessories Vending Pipe Adapted 2.5m Hose 、Suction Pipe (2 Pcs )、
Floor Nozzle 、Corner Nozzle 、
Cylinder type Filter 、
Cylinder type Filter For Fixed [Steel] Knob Male Thread 、
Paper Filter Back 、
Sponge Filter
Dust Collection 48L
Water Absorption 35L
Additional explanation
Catalog Price (JPY)

¥ 81,000 (Excluding tax)/¥ 89,100(Tax including)

Quantity of stock

Latest stock:1

(2026/11/10 11:12 Currently)

Update
Catalog Page Page 2422
Web catalog image

Documents

Catalog