Product Detail

URL:

Item# : EA899MW-3

Description : Electric Polisher

This product is no longer available. Please refer to replacement item below.

Spec

14 Type.
Power supply AC100V 50/60Hz
Power consumption 1200W
Pad dia. 380mm
Brush dia. 350mm
Rotation speed 150 to 180rpm
Size 370(W) x 450(D) x 1270(H)mm
Weight 32.7kg
Cord Length 20m
With plate (EA899MW-203)
Brush, pad, and stand for pad installation are separately sold.
For wax removing, cleaning and polishing of wide floor of general building, department store, commercial facility, factory, etc.
Sized large, it can quickly maintain any wide floor.
The handle position is easily set by stepping on the pedal.
Description-Body
Additional explanation
Catalog Price (JPY)

¥ 257,700 (Excluding tax)/¥ 283,470(Tax including)

Quantity of stock

Latest stock:0

(2026/11/22 22:34 Currently)

Update
Catalog Page Page 2425

Replacement Items

EA899MW-2
Web catalog image

Documents

How to use
  1. IMG
ESCO dimentional drawing
  1. IMG