Item# : EA899SF-1
Description : Wet/Dry Vacuum Cleaner
Spec
| Power Supply | 100V |
Power Consumption | 1100W |
|---|---|---|---|
| Maximum air volume | 2.7m3/min |
Degree Of Vacuum | 30kPa(Max time) |
| Noise | 72dB |
Size | 430 x 493 x 645(H)mm |
| Weight | 19kg |
Accessories | Hose Dia 38mm x 2m、Straight Pipe 2 Pcs、 Floor Nozzle、Two Stage Water Strainer Nozzle、 Gap Nozzle |
| Possible to suction Dust・Liquid・Oil |
|||
| Built-In electric dust mortar |
|||
| Material Of Tank | Stainless |
Dust Collection | 16L |
| Water Absorption | 10L | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 141,000 (Excluding tax)/¥ 155,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/03/19 13:04 Currently) |
||||
| Catalog Page | Page 2421 | ||||
Replacement Items
|
|