Item# : EA899TD-30A
Description : Vacuum Cleaner (Wet/Dry Type) [for Business Use]
Spec
| Power source | 100V, 11A |
Power consumption | 1,100W |
|---|---|---|---|
| Maximum air flow | 2.1m3/min |
Degree of vacuum | 22.6kPa |
| Tank capacity | 30L (vacuum water 18L) |
Noise and vibration level | 74dB |
| Hose dia. | Nozzle side : 32mm, Tank side : 35mm |
Full hose length | 2m |
| Power cord | 5m |
Dim. | 360 x 370 x 600(H)mm |
| Weight | 10.5kg |
Accessories | Floor nozzle, wet rubber, crevice nozzle, Dry blush, Alminium pipe(2 pcs), hose |
| Tank material | Plastic |
||
| With blower function |
|||
| Name-Body |
|||
| Double insulation | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 45,900 (Excluding tax)/¥ 50,490(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/04 15:40 Currently) |
||||
| Catalog Page | Page 2418 | ||||
Replacement Items
|
|