Product Detail

URL:

Item# : EA899TD-40C

Description : Vacuum Cleaner (Wet/Dry Type)

Spec

Power source 100V, 11A
Power consumption 1,100W
Maximum air flow 2.1m3/min
Degree of vacuum 22.6kPa
Tank capacity 40L (vacuum water 26L)
Noise and vibration level 74dB
Hose dia. Nozzle side : 38mm,
Tank side : 51mm
Full hose length 3m
Power cord 5m
Dim. 470 x 390 x 500(H)mm
Weight 15.5kg
Accessories Floor nozzle, dry brush, wet rubber, crevice nozzle, round brush, straight pipe (2 pcs), hose
Tank material Stainless steel
Name Body
Additional explanation
Catalog Price (JPY)

¥ 63,500 (Excluding tax)/¥ 69,850(Tax including)

Quantity of stock

Latest stock:26

(2026/11/20 05:37 Currently)

Update
Catalog Page Page 2418
Web catalog image

Documents

Instruction manual(Japanese)