Item# : EA905DS-30
Description : Rolling Tower
Spec
Maximum load- 250kgf SCEA certified |
|||
Steel |
|||
Width x Depth-1,829 x 1,524mm |
|||
Platform dim.-1,500 x 1,830mm |
|||
For -4 and -5, always use the external support (EA905DS-30). |
|||
The toe boards and the external supports shown in the photo are not included. |
|||
Platform height | External support (4 pcs) |
Weight | External support (4 pcs) |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 76,800 (Excluding tax)/¥ 84,480(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/03/28 21:06 Currently) |
Relational Items |
---|
EA905DS-2 Rolling Tower |
EA905DS-3 Rolling Tower |
EA905DS-4 Rolling Tower |
EA905DS-30 Rolling Tower |
EA905DS-31 Rolling Tower |