Product Detail

URL:

Item# : EA905EC-330A

Description : 3.3/7.0m Universal Stepladder/Ladder

This product is no longer available. Please refer to replacement item below.

Spec

Steps 6
Load capacity 135kg 
Material Aluminum alloy
It can be used as a stepladder or a ladder.
The leg is adjustable in length, making it usable at a variety of locations.
With casters for easy transportation.
Top plate H 1.8 to 3.3m
Ladder length(m) 3.9 to 7.0
Weight 22.4kg
Additional explanation
Catalog Price (JPY)

¥ 112,600 (Excluding tax)/¥ 123,860(Tax including)

Quantity of stock

Latest stock:0

(2025/07/04 20:45 Currently)

Update
Web catalog image

Product movie

Documents

Instruction manual(Japanese)