Product Detail

URL:

Item# : EA911BA-72A

Description : Adsorptive Protection Sheet

Spec

Material Polyester
It requires no tape because it sucks in the principle same as the sucking disk.
It is available and can wash it repeatedly
Cannot be used uneven surface
The width 910mm
Length 1800mm
Thickness About 3mm
Qty. Per Unit 1Roll
Additional explanation
Catalog Price (JPY)

¥ 4,800 (Excluding tax)/¥ 5,280(Tax including)

Quantity of stock

Latest stock:24

(2026/11/23 11:33 Currently)

Update
Catalog Page Page 0163