Product Detail

URL:

Item# : EA911BA-90

Description : Protective Sheet

Spec

Thickness About 3mm
Material The surface :Polyethylene
The back :Polyethylene Sponge
Strong Film On The Surface And Foam Cushioning Material On The Back Side Provide Robustness And Resistance To Impact.
Foamed Mat On The Back Side Has Low Thermal Conductivity, Inhibiting Heat And Cool Air Penetration And Making It Suitable As Floor Mat In The Event Of Disasters.
Size 1000mm×20m
Qty. Per Unit 1Roll
Additional explanation
Catalog Price (JPY)

¥ 14,100 (Excluding tax)/¥ 15,510(Tax including)

Quantity of stock

Latest stock:9

(2026/11/23 02:43 Currently)

Update
Catalog Page Page 0163