Item# : EA913FA-3A
Description : [Cartridge Gas] Single Burner
Spec
| Piezo Ignition System |
|||
| The most thinnest single burner in the world Book-shaped Tough Body |
|||
| A novel structure and design realized the high functionality and compactness. |
|||
| 25mm Thickness single Burner when stored. |
|||
| 2 V-shaped guards demonstrate heat shield effect and wind shield effect. It realized the safe and efficient combustion. Sturdy and easy to packing. |
|||
| size | At the time of use/body only:153(W) x 195(D) x 77(H)mm When Stored :142(W) x 78(D) x 25(H)mm |
Weight | 380g(body only) |
|---|---|---|---|
| Fever amount | 2.1kw(1800kcal/h)(when use EA913BF-2) 1.7kw(1500kcal/h)(Old EA913BF-1At the time of use. ), |
Burning Duration | About 2.1Hour (EA913BF-2・1 Pcs At the time of use. ), About 2.6Hour (Old EA913BF-1・1 Pcs At the time of use. ) |
| Material | Body :Aluminum +Stainless , Burner :Aluminum Die-cast , Valve :Brass |
Accessories | Grill Storage Bag ,Auxiliary Trivet |
| ※ | Gas Cylinder is Sold Separately. | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,450 (Excluding tax)/¥ 9,295(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/03 17:12 Currently) |
||||
| Catalog Page | Page 2447 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA913BF-2 : [Cassette Gas] Single Burner |