Item# : EA913VD-100
Description : Pot Holder
Spec
| Material | Outside Material:Cotton 100%、 Cushion:Poly Urethane Foam、 Mat:Silicon |
Heat | 110℃ |
|---|---|---|---|
| Cold proof temperature | -40℃ |
||
| The surface is made of silicon,can also be used as pot laying |
|||
| size | 200 x 230 x 7(t)mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 890 (Excluding tax)/¥ 979(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/06/13 15:41 Currently) |
||||
| Catalog Page | Page 2110 | ||||
Product movie