Product Detail

URL:

Item# : EA913VM-68A

Description : Double-Handled Pan

Catalog Correction

24/12/06 Diameter: (Incorrect) 230 x 170mm (Correct) 230 x 197mm (No.56/57 9013)

Spec

Dim.-230x197mm
Depth-90mm
Outside dim.-283(W)x177(D)x138(H)mm
Volume-2.3L
Weight-3.3kg
Color-Red
Material-Body: cast iron(3-layer enamel finish), Knob: nickel
It can be used on electromagnetic cooker IH200V and an oven.
Pan with high thermal conductivity and heat retention
Matt interior of the grill provides good oil seasoning and less stick.
Oval-shaped and is suitable for cooking whole fish and vegetables.
Use Dish washing, use not microwave oven
Additional explanation
Catalog Price (JPY)

¥ 29,000 (Excluding tax)/¥ 31,900(Tax including)

Quantity of stock

Latest stock:2

(2026/11/21 09:40 Currently)

Update
Catalog Page Page 2116
Web catalog image

Documents

Catalog
  1. IMG