Product Detail

URL:

Item# : EA913YG-10

Description : Portable Bed [OD Color]

Spec

Dim. when stored--9: 930 x 180 x 130mm, -10: 1020 x 200 x 100mm
Weight--9: 5.8kg, -10: 6.2kg
Load capacity--9: approx. 80kg, -10: approx. 100kg
With dedicated bag
Material-600D polyester, Leg: aluminum
Dim. when in use-2020 x 760 x 490(H)mm
Pocket size:200×360(W)mm
Additional explanation
Catalog Price (JPY)

¥ 17,600 (Excluding tax)/¥ 19,360(Tax including)

Quantity of stock

Latest stock:854

(2026/10/31 23:34 Currently)

Update
Catalog Page Page 2442 Page 2537

Replacement Items

EA913YG-17
Web catalog image

Documents

Instruction manual(Japanese)