Product Detail

URL:

Item# : EA915DC-52

Description : Work Tent

This product is no longer available. Please refer to replacement item below.

Spec

Material Tent :Polyester (Water-Repellent Processing )
Wire :Steel + PVC
It is a work tent for hot, cold, rainy days.
Dim. When in use:1830(W) x 1830(D) x 2130(H)mm,
When stored:dia 1000 x 100mm
Entrance size about 1250(W) x 1750(H)mm
Weight 6.7kg
Includes cover with hook to close the front
With mesh windows on 3 sides other than the front
There is a duct through hole at the bottom of the rear surface
Additional explanation
Catalog Price (JPY)

¥ 23,800 (Excluding tax)/¥ 26,180(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 06:23 Currently)

Update
Catalog Page Page 0226 Page 2441

Replacement Items

EA915DC-52A
Web catalog image

Product movie