Product Detail

URL:

Item# : EA915EM-16

Description : Cool Neck Band

Spec

Color Blue
Size About 70×630mm
Weight About 24g(About 112g after water absorption )
Material Outside material :Polyester 100%
(Special hydrophilicity processing )
Water absorption agent:Special fiber
(Bell oasis)

Cool feeling is maintained by simply making it absorb water.
Water from the absorbent is released gradually. Cool feeling is maintained for many hours by the heat of evaporation.
When the absorbent absorbs water dot patterns appear and the patterns disappear when the absorbent becomes dry indicating the need to absorb water. The state can be checked by the third party when the product is used by persons who need care such as children sick persons and the elderly.
Can be used repeatedly
Antibacterial ・Deolive draborizing effect
Additional explanation
Catalog Price (JPY)

¥ 1,050 (Excluding tax)/¥ 1,155(Tax including)

Quantity of stock

Latest stock:185

(2026/11/18 17:51 Currently)

Update
Catalog Page Page 2221 Page 2488
Web catalog image

Documents

Catalog