Product Detail

URL:

Item# : EA916X-10A

Description : Megaphone [Waterproof Type]

This product is no longer available. Please refer to replacement item below.

Spec

Size Dia. :About 150 x 135mm、
Full length :About 253mm
Strap Length :About 400mm
(It can also be put on the shoulder.)
Weight About 630g(except battery)
Power Supply AA Battery x 6 Pcs (Separately Sold )
Output Rating 6W(Max. 10W)
Material Horn Section :ABS Resin 、
Body ・Handle Section :ASA Resin
Color Horn Mouse :White Color
Etc. :Red Color
Afterglow luminance after 60 minutes:13mcd/㎡、
after 900 minutes:0.3mcd/㎡
Keeping Class IP66(JIS C0920 Compliance )
Arriving Distance Sound :About 250m、
Siren :About 315m
Battery continuation Hour Sound :About 9 Hours 、
Siren :About 50 minutes
Frequency The special quality 500Hz to 5kHz
(Within -26dB from the peak )
Feature ・Luminescent plastic which can produce luminescence for long time even in darkness, is adopted for the luminescent type horn mouse that has cleared IP66 for the first time in industry, and is visible through the night ? Weight is about 630 g (except for battery) which is light ? When used at nighttime, etc., presence of persons is discriminable at a glance, which promotes awareness and useful for accident prevention ? Waterproof performance is excellent, and it is optimum for security at rainy days, rescue work at windstorm damage, security at waterfront, etc. ? When the lifeline is disconnected, this apparatus lights and indicates the place, which provides reassurance.
Siren sound is provided.
★ Luminescent body suitable for evacuation guidance
Additional explanation
Catalog Price (JPY)

¥ 18,200 (Excluding tax)/¥ 20,020(Tax including)

Quantity of stock

Latest stock:0

(2025/10/12 11:23 Currently)

Update
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)