Product Detail

URL:

Item# : EA916X-42A

Description : Shoulder Type Megaphone

This product is no longer available. Please refer to replacement item below.

Spec

Power supply-D battery x 8 pcs(sold separately), or DC10/16V(12V battery)
Max. output-45W
Rated output-30W
General frequency properties-500Hz/5kHz(Within deviation 26dB)
Coverage-Voice:about 800m、whistle:about 1000m
Battery life-Voice:about 22 hours、whistle:about 120 minutes
Material-ASA resin
Size-218x350x371(H)mm
Weight-About 4.1kg(except batteries)
Accessories-hand microphone、shoulder belt
Water-proof-Body:IPX5、hand microphone:IPX4
High output megaphone of advanced drip-proof structure.
Energy conservation-ization is achieved by adoption of a digital amplifier
When you use it with a wireless microphone, be sure to use a wireless tuner unit (EA763CF-29 or EA763CF-46) as well.
Additional explanation
Catalog Price (JPY)

¥ 57,200 (Excluding tax)/¥ 62,920(Tax including)

Quantity of stock

Latest stock:0

(2026/09/23 10:31 Currently)

Update

Replacement Items

EA916X-42B
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer