Item# : EA917AA-30A
Description : Folding Cooler Box
Spec
Material | EPP(Foaming Polypropylene ) |
||
---|---|---|---|
By The Design That Improved Sealing Up Characteristics, It Is Superior In Thermal insulation, Cold Insulation Effect. |
|||
Highly Resistant Against Being Deformed Such As By Being Bent, And Is Durable When Compared With Styrene Foam. |
|||
Volume | 38L |
Size | Outside dimensions:600×400×253mm Inner dimensions:550×350×199mm Effective inside dimensions:550×315×191mm |
Capacity | 4.70kN(479kgf) |
Height when folded | 115mm |
Qty. Per Unit | 4 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 32,300 (Excluding tax)/¥ 35,530(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/20 10:02 Currently) |
Replacement Items
|
Relational Items |
---|
EA917AA-30 Folding Cooler Box |
EA917AA-30A Folding Cooler Box |
EA917AA-30B |