Item# : EA917AA-31
Description : Cooler Container
Spec
| Cold Storage Exclusive Use (40℃until ) |
|||
| Material | Main Material :Polyethylene Insulator :Hardness Urethane Foam |
||
|---|---|---|---|
| -5 ℃ Specifications Refrigerant x 2 Pcs Adapted, keep 5 to 10 ℃ for 4 to 5 hours |
|||
| Volume | 17.5L |
Weight | 7.0kg |
| Outside Dim (W x D x H)mm | 478 x 370 x 255 |
Inside Dim (W x D x H)mm | 393 x 323 x 195 |
| Effective inside dimensions(W x D x H)mm | 379×309×172 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,000 (Excluding tax)/¥ 17,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/10/18 06:40 Currently) |
||||
| Catalog Page | Page 2455 | ||||
Replacement Items
|
|