Item# : EA917S
Description : Portable Shower
Spec
| Weight-4.1kg |
|||
| Possible to adjust 3 arms to free angle |
|||
| Material-ABS resin・aluminum pipe・PVC(hose)・polyethylene(case) |
|||
| Dim. assembled-Approx. 710(W)×700(D)×1545 to 2100(H)mm |
|||
| Storage dim.-Approx. 700(W)×355(D)×90(H)mm |
|||
| Load capacity-Up to approx. 100kg/shower stand(case) |
|||
| With 3m hose(ID:3/8”、OD:1/2”)、cock nipple |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,100 (Excluding tax)/¥ 3,410(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 15:59 Currently) |
||||