Item# : EA920A-40
Description : Freeze Penetration Lubricant
Spec
| Freeze & cracking to break rust by freeze & crack action and high speed penetration lubricant double effect makes it easy to remove rust screws and bolt nuts fixed by without damaging. |
|||
| Cool to -33℃ which is optimum for freezing shrinkage and permeation of metal. |
|||
| Excellent water substitution, It is effective even in places wet with water. |
|||
| It can also be used for locks and hinges fixed by rust. |
|||
| Reverse Spray Possible |
|||
| Content | 480ml |
Usage Temperature Range | -20 to 40℃ |
|---|---|---|---|
| Color | Transparent | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,220 (Excluding tax)/¥ 1,342(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:30 (2026/11/12 16:00 Currently) |
||||
| Catalog Page | Page 1511 | ||||