Product Detail

URL:

Item# : EA925A-12

Description : Nail Bag

Spec

Material-Nylon (1680 denier), expanded polyethylene, PVC
Containing a plate for preventing the belt loop from kinking
Excellently water-repellent and waterproof waist bag
Dim. (mm) 260 x 145 x 310(H)
Belt width 85mm
Number of steps 2 steps
2 pockets
Weight: Approximately 470g
Features
PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. It is also effective in preventing pockets from twisting.
The parts where force is applied are reinforced by caulking.
Reinforced with synthetic leather on the bottom ・ With eyelet function
Inner dimensions (mm)
1st stage size 210 × 90 × 205
Second stage size 225 20 x 170
Left pocket 85 x 45 x 145
Right pocket 85 x 45 x 125
Hook belt 48 × 125 × 3
48 × 105 × 3
Additional explanation
Catalog Price (JPY)

¥ 5,180 (Excluding tax)/¥ 5,698(Tax including)

Quantity of stock

Latest stock:12

(2026/11/12 15:06 Currently)

Update
Catalog Page Page 1512
Web catalog image

Documents

Catalog