Item# : EA925AB-1
Description : Pliers Holder
Spec
| Material-Nylon (1680 denier), expanded polyethylene, PVC |
|||
| Dim. (mm) | 80 x 215 |
Belt width | 65mm |
|---|---|---|---|
| Weight | Approximately 50g |
Specifications | 1 difference, with eyelet function |
| Features | PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. It is also effective in preventing pockets from twisting. The parts where force is applied are reinforced by caulking. With eyelet function ... With eyelet holes to which safety cords and carabiners can be attached (excluding EA925AB-5) EA925AB-5 with D tube * There is no bottom. It is a penetration type. |
Inner dimensions (mm) | 55 × 12 × 105 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,340 (Excluding tax)/¥ 1,474(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:14 (2026/11/12 15:08 Currently) |
||||
| Catalog Page | Page 1512 | ||||