Product Detail

URL:

Item# : EA925AB-21

Description : Tool Holder

Spec

Material-Polypropylene
With carabiner
-24 is a tape measure container and thus has closed bottom. The other types have open bottom.
Dim. (mm) 75 x 130
Belt width 80mm
Weight (g) 65
With 2 eyelet holes
Number of holders 1
Holder internal dimensions
70 x 25 x 48 mm
Features
With eyelet function ... With eyelet holes to which safety cords and carabiners can be attached.
The part where the force is applied is reinforced by caulking.
With carabiner (made of aluminum)
Additional explanation
Catalog Price (JPY)

¥ 1,270 (Excluding tax)/¥ 1,397(Tax including)

Quantity of stock

Latest stock:16

(2026/11/12 15:08 Currently)

Update
Catalog Page Page 1513