Item# : EA925AB-26
Description : Tool Holder
Spec
| Material-Polypropylene |
|||
| For safety loop with a grommet hole |
|||
| Dim. (mm) | 55 x 195 |
Belt width | 80mm |
|---|---|---|---|
| Weight (g) 40 |
|||
| 1 eyelet hole |
|||
| Features With eyelet function ... With eyelet holes to which safety cords and carabiners can be attached. The part where the force is applied is reinforced by caulking. There is no bottom. It penetrates. |
|||
| Holder inner dimensions (upper) 50 x 20 mm |
|||
| Holder inner dimensions (bottom) 40 x 12 mm | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,090 (Excluding tax)/¥ 1,199(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:12 (2026/11/12 15:08 Currently) |
||||
| Catalog Page | Page 1513 | ||||