Product Detail

URL:

Item# : EA925CA-3

Description : Tool Holder

Spec

Dim.-100 x 45 x 180(H)mm
Belt width-70mm
Material-Fabric polyester
Weight (g) 88
3 way installation of belt loop (vertical and horizontal 2 directions) and belt clip
Vertical and horizontal bi-directional belt loops: In addition to general lateral belt mounting, it is possible to mount tool holders vertically such as suspenders and shoulder belts.
In addition to the belt loop, there is also a belt clip on the back
Velcro type
With a loop hook on the side where you can insert a light etc.
Additional explanation
Catalog Price (JPY)

¥ 2,160 (Excluding tax)/¥ 2,376(Tax including)

Quantity of stock

Latest stock:1

(2026/10/31 13:37 Currently)

Update
Catalog Page Page 1533
Web catalog image

Documents

Specification