Product Detail

URL:

Item# : EA925CA-4

Description : Tool Holder

Spec

Material-Polyester
Belt width-60mm
With belt hook
With hook and loop fastener
Dim.-Outside dim.: 75(W) x 45(D) x 160(H)mmInner dim.: telephone pocket-60(W) x 20(D) x 150(H)mmTool holder-50(W) x 20(D) x 90(H)mm
Available up to dia. 20mm in the flash light section
With tool pocket for pliers, screwdrivers, etc.
3 way installation of belt loop (vertical and horizontal 2 directions) and belt clip
Vertical and horizontal bi-directional belt loops: In addition to general lateral belt mounting, it is possible to mount tool holders vertically such as suspenders and shoulder belts.
In addition to the belt loop, there is also a belt clip on the back
Velcro type
Additional explanation
Catalog Price (JPY)

¥ 3,450 (Excluding tax)/¥ 3,795(Tax including)

Quantity of stock

Latest stock:29

(2026/10/31 13:37 Currently)

Update
Catalog Page Page 1533
Web catalog image

Documents

Specification