Product Detail

URL:

Item# : EA925CA-7

Description : Tool Pouch

Spec

Dim.-140 x 45 x 190(H)mm
Belt width-55mm
Two outer pockets and seven inner pockets inside the zip-up pocket
Material-Fabric polyester
Weight (g) 180
With light holder, carabiner, and belt hook
3 way installation of belt loop (vertical and horizontal 2 directions) and belt clip
Vertical and horizontal bi-directional belt loops: In addition to general lateral belt mounting, it is possible to mount tool holders vertically such as suspenders and shoulder belts.
In addition to the belt loop, there is also a belt clip on the back
Zipper closure
Additional explanation
Catalog Price (JPY)

¥ 6,040 (Excluding tax)/¥ 6,644(Tax including)

Quantity of stock

Latest stock:0

(2026/11/12 14:48 Currently)

Update
Catalog Page Page 1518
Web catalog image

Documents

Specification