Item# : EA925CC-1
Description : Electrician’s Tool Pouch
Spec
| Material | fabric polyester |
||
|---|---|---|---|
| This pouch has belt loops (40mm) and can also serve as shoulder type. |
|||
| Dim. (mm) | 320 x 120 x 380(H) |
Weight (g) | 1100 |
| The shoulder belt can be hung diagonally. |
|||
| The largest zippered pocket There is also a pocket inside, making it easy to organize small items. |
|||
| Detachable shoulder belt with pad to disperse the burden on the shoulder |
|||
| With hammer holder | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,900 (Excluding tax)/¥ 11,990(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:11 (2026/11/23 11:27 Currently) |
||||
| Catalog Page | Page 1527 | ||||