Item# : EA925MH-24A
Description : Double Bag
Spec
| Material | Polyester(600 denier) |
Belt Width | 52mm |
|---|---|---|---|
| Belt length | 1300mm |
Size | 534x114x254mm |
| Weight(g) | 960 |
||
| 11 pockets |
|||
| With hammer holder |
|||
| Each bag can be removed from the belt |
|||
| Denier is a unit of linear density, fineness, and thread / fiber thickness. 1 denier is the mass of 9,000 meters of yarn expressed in grams. For example, \"polyester (150 denier)\" is a cloth woven with 150 g of polyester yarn per 9,000 meters, and the number is large. The thicker the thread. For cotton and wool, the thickness of the thread is represented by the \"count\ | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,800 (Excluding tax)/¥ 10,780(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/08/01 01:20 Currently) |
||||
| Catalog Page | Page 1515 | ||||