Item# : EA925TC-1
Description : Removable type Tool Holder
25/10/31 Size: (Incorrect) 48.5 x 80 x 96 (H) mm (Correct) 51 x 80 x 96 (H) mm (No. 56, 57 1253)
Spec
| Material | Body :Aluminum Connecting part :Steel Spring Section :stainless |
Carabiner Full length | 90mm |
|---|---|---|---|
| Possible to attach the holder with your belt on needless to take the belt off |
|||
| Gate with concave channel prevents tools from slipping. |
|||
| Size | 48.5×80×96(H)mm |
Belt Loop Width | 50mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,330 (Excluding tax)/¥ 3,663(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/18 20:47 Currently) |
||||
| Catalog Page | Page 1520 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA925TC-51 : Removable type Holder |