Item# : EA925TC-14
Description : Removable type Tool Holder
25/10/31 Size: (Incorrect) 48.5 x 83 x 93 (H) mm (Correct) 51 x 83 x 93 (H) mm (No. 56, 57 1253)
Spec
| Material | Body :Aluminum Fitting portion :Steel |
||
|---|---|---|---|
| Retrofit type that can be inserted in midway without removing the belt |
|||
| High strength 3mm thick aluminum rib structure |
|||
| Size | 48.5x83x93(H)mm |
Belt Loop Width | 50mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,670 (Excluding tax)/¥ 1,837(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/18 20:47 Currently) |
||||
| Catalog Page | Page 1520 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA925TC-51 : Removable type Holder |