Item# : EA927-27
Description : Hard case for iPad mini (Water Proof)
Spec
For iPad mini |
|||
Dust and water protection IP54 |
|||
Material | Polycarbonate and impact resistance ABS, TPE(thermo plastic elastmer) |
Dim. | Outside dim.:219(W) x 171(D) x 20(H)mm, Inside dim.:187(W) x 127(D) x 11(H)mm |
---|---|---|---|
Weight | 332g |
||
Impact resistance( Durable when falling from 1.2m)(Meet United states Pentagon militaly standard MIL-STD-810G) |
|||
Angle of iPad mini is adjustable. Cover can be used as stand by rotating. |
|||
Magnet sensor is not equipped. |
|||
Touch operation and camera operation can be done without removing case. 0 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 11,150 (Excluding tax)/¥ 12,265(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/12 08:24 Currently) |
.jpg)
Product movie