Item# : EA928AD-161A
Description : Pp Broom (With Dustpan)
Spec
| <Broom > |
|||
| Full length | About 810mm |
The hair length | About 140mm |
|---|---|---|---|
| Bristle Width | About 220mm |
Weight | About 210g |
| Material | Handle (Grip ): Steel (PPCovering ,Antibacterial Processing ), Joint :Poly acetal , instep:PP, Hair :PP |
||
| <Dustpan > |
|||
| size | 270(W)×795(H)mm |
Weight | About 310g |
| Material | Grip :PP, Handle (Grip ):Aluminum Alloy , Body :PP, Front Rubber :PVC |
||
| It is a set of smart brooms and dirt that does not spoil the landscape even if it is placed in a restaurant or entrance. |
|||
| Placement Place not need help. |
|||
| Dia 18~23mm until Broom Setting possible. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,650 (Excluding tax)/¥ 2,915(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:37 (2026/10/27 10:39 Currently) |
||||
| Catalog Page | Page 2382 | ||||