Item# : EA928CE-41
Description : Cleaning Cart
Spec
※Caution ※ | The Product Must Be Assembled By User |
Body Size | 540(W)x340(D)x875(H)mm |
---|---|---|---|
Weight | 5.3kg |
Material | Body :Steel Pipe (Chrome plating)、 Bag :Nylon |
With three boxes, and side covers (right & left) | |||
The rear wheels are equipped with the stopper that can be operated at the foot. | |||
It is laden with the devisals for making usage easier, such as mop hangers (three places), hooks. |
|||
With Mop Holder (3 Pcs )、 Basket |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 37,700 (Excluding tax)/¥ 41,470(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/04/29 11:55 Currently) |
||||
Catalog Page | Page 2504 |