Item# : EA928CE-46
Description : Cleaning Cart
Spec
※Caution ※ | The Product Must Be Assembled By User |
Size | Body :467(W)x570(D)x962(H)mm Resin Box :361(W)x268(D)x132(H)mm |
---|---|---|---|
Weight | 13kg |
Material | Body :Steel Pipe (Chrome plating) Side Cover :Nylon Resin Box :Polypropylene |
With three boxes, and side covers (right & left) | |||
The rear wheels are equipped with the stopper that can be operated at the foot. | |||
It is laden with the devisals for making usage easier, such as mop hangers (three places), hooks. |
|||
Cleaning supplies are not included. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 80,700 (Excluding tax)/¥ 88,770(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/02 21:25 Currently) |
Replacement Items
|